2 pieces in stock at Vaughan, ON as of 10:39 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 10:39 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Drive Size | 1 in |
| Sockets Included | 1/2”(38mm) & 5/16”(33mm) |
| Rated Output Torque | 2950 ft lbs |
| Gear Ratio | 58:1 |
| EAN | 4050641979599 |
| Bust Loose the most stubborn wheel nuts |
| Use on Commercial or Agricultural Wheels |
| Two Sockets Included 1 1/2”(38mm) & 1 5/16”(33mm) |